Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ BPX Volatiles Column
SDP

Catalog No. p-4824114 Shop All SGE Inc. Products
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.32 mm
0.53 mm
Film Thickness:
1.8 μm
3 μm

SGE BPX Volatiles Column is a polar phase designed for EPA volatile organics analysis

  • Polar phase
  • EPA organics analysis (EPA 624, 502.2, SW-846, 8240/8260)
  • Ideal for environmental analyses, volatile organics, alcohol analysis

Specifications

USP Type G43
Diameter (Metric) Inner 0.53 mm
Stationary Phase Cyanopropylphenyl Polysiloxane
Max. Temperature 300°C
For Use With (Application) Environmental Analysis, Volatile Organic Compounds Analysis, Alcohol Analysis
Temperature Range 0°C to 290/300°C
Film Thickness 3 μm
Length (Metric) 30 m
Packing Material BPX-Volatiles
Polarity Polar
Coating Fused Silica
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.