Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ BPX35 GC Capillary Column
Shop All SGE Inc. Products

Click to view available options
Length (Metric):
10 m
25 m
30 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.22 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
1 μm
Description
- Mid-polarity column
- Ideal for confirmational analysis
- High temperature
- Low bleed
- Ideal for drugs of abuse, pharmaceuticals, PAHs, pesticides and herbicides
Specifications
Specifications
Diameter (Metric) Inner | 0.25 mm |
Stationary Phase | 35% Phenyl Polysilphenylene Siloxane |
Functionality/Interaction Type | Pi Bonding with the Aromatic Phenyl Groups |
USP Type | G28, G32, G42 |
Max. Temperature | 330/360°C |
For Use With (Application) | Drugs of Abuse Analysis, Environmental Analysis, Pesticides and Herbicides Analysis, Drugs of Abuse, Pharmaceuticals Analysis, Polynuclear Aromatic Hydrocarbons |
Temperature Range | 10°C to 330/360°C |
Film Thickness | 0.25 μm |
Length (Metric) | 60 m |
Packing Material | Forte™ BPX35/BPX608 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction