Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ BPX5 GC Capillary Columns
Shop All SGE Inc. Products

Click to view available options
Length (Metric):
10 m
12 m
15 m
25 m
30 m
50 m
6 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.15 mm
0.22 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.15 μm
0.25 μm
0.5 μm
1 μm
Description
- Very low bleed
- High temperature
- Non-polar
- Ideal for GCMS
- Applications include pesticides, herbicides, hydrocarbons, amines and phenols
Specifications
Specifications
Diameter (Metric) Inner | 0.25 mm |
Stationary Phase | 5% Phenyl Polysilphenylene Siloxane |
USP Type | G27, G36, G41 |
Functionality/Interaction Type | Pi Bonding with the Aromatic Phenyl Groups |
Max. Temperature | 370°C |
For Use With (Application) | Phenols Analysis, Pesticides and Herbicides Analysis, Hydrocarbons, Solvents Analysis, Phenols, Amines, GC/MS |
Temperature Range | -40°C to +360/370°C |
Film Thickness | 1 μm |
Length (Metric) | 15 m |
Packing Material | BPX5 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction