Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ BPX5 GC Capillary Columns
SDP

Catalog No. SG054142 Shop All SGE Inc. Products
Click to view available options
Length (Metric):
10 m
12 m
15 m
25 m
30 m
50 m
6 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.15 mm
0.22 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.15 μm
0.25 μm
0.5 μm
1 μm

Catalog No. SG054142

Supplier: Trajan™ 054142

MS premium, low bleed phase designed for robustness and is suitable for a wide range of applications

  • Very low bleed
  • High temperature
  • Non-polar
  • Ideal for GCMS
  • Applications include pesticides, herbicides, hydrocarbons, amines and phenols

Specifications

Stationary Phase 5% Phenyl Polysilphenylene Siloxane
Functionality/Interaction Type Pi Bonding with the Aromatic Phenyl Groups
USP Type G27, G36, G41
Diameter (Metric) Inner 0.22 mm
Max. Temperature 370°C
For Use With (Application) Ultra Trace Analyses Analysis, Pesticides and Herbicides Analysis, Hydrocarbons, Solvents Analysis, Phenols, Amines, GC/MS
Temperature Range -40°C to +360/370°C
Film Thickness 0.25 μm
Length (Metric) 30 m
Packing Material BPX5
Polarity Non polar
Coating Fused Silica
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.