Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Sign and Label Blanks
Sign and Label Blanks are available in a variety of materials and sizes to best fit your application. Safety signs from Brady™ help to manage and sustain a clean and safe workplace.
Specifications
Adhesive Type | Acrylic, Pressure-sensitive |
---|---|
Format | Label |
Material | Polyester |
Product Type | Sign and Blank Label |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Color | Height (English) | Height (Metric) | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Height (English) | Height (Metric) | Width (English) | Price | Quantity & Availability | ||
19-035452
|
Brady™
12904 |
Yellow | 5 in. | 127 mm | 7 in. | N/A | N/A | N/A | |
19-035553
|
Brady™
12901 |
White | 5 in. | 127 mm | 7 in. | N/A | N/A | N/A | |
19-036-542
|
Brady™
12903 |
Yellow | 3.5 in. | 88.9 mm | 5 in. | N/A | N/A | N/A | |
19-806-914
|
Brady™
12902 |
White | 7 in. | 17.7 cm | 10 in. | N/A | N/A | N/A | |
19-806-915
|
Brady™
12930 |
Black, Red, White | 7 in. | 17.7 cm | 10 in. | N/A | N/A | N/A | |
19-806-916
|
Brady™
12931 |
Black, Yellow, White | 7 in. | 17.7 cm | 10 in. | N/A | N/A | N/A | |
Description
- Polyester film with an acrylic pressure sensitive adhesive and a printable coating formulated specially for laser printers and toners
- High resolution, good solvent and smudge resistance, moderate to high temperature performance
- White is a UL recognized component and CSA accepted material when printed with designated laser printers
- Service temperature of -40°F to 267°F (-40°C to 130°C)
Specifications
Acrylic, Pressure-sensitive | |
Polyester | |
Non-sterile | |
Laser and inkjet printer | |
-40 to 194°F |
Label | |
Sign and Blank Label | |
For safety, maintenance and general markings within a facility | |
25/Pk. | |
-40°C to +90°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title