Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bsu DNA Polymerase Large Fragment, Glycerol Free, G-Biosciences

Bsu DNA Polymerase, large fragment is from Bacillus subtilis.
$87.00 - $513.00
Specifications
Detection Method | Gel Electrophoresis |
---|---|
Form | Liquid |
GC-Rich PCR Performance | High |
PCR Method | End-point PCR |
Reaction Speed | 20 min. |
Description
It is modified to retain its 5'-to-3' DNA polymerase activity with its 5'-to-3' exonuclease domain removed. It also lacks the 3'-to-5' exonuclease activity.
Specifications
Gel Electrophoresis | |
High | |
20 min. | |
DNA Polymerase |
Liquid | |
End-point PCR | |
Biotin, FAM, TAMRA | |
Microbial Detection, Pathogen Detection, Isothermal Amplification |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title