Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bullard™ Free-Air EDP50 Electric Driven Pumps

Supports up to ten respirators
Specifications
Includes | Inlet and outlet filter cartridge, pressure gauges, pressure relief valves and one air supply hose quick-disconnect pod with six 0.5 in. industrial interchange quick-disconnect couplers |
---|---|
Product Type | Electric Driven Air Pump |
Catalog Number | Mfr. No. | Horsepower | ElectricalRequirements | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Horsepower | ElectricalRequirements | Price | Quantity & Availability | ||||
17-604-210
![]() |
Bullard™
EDP50A208 |
N/A | N/A | N/A | |||||
17-604-211
![]() |
Bullard™
EDP50A230 |
N/A | N/A | N/A | |||||
17-604-212
![]() |
Bullard™
EDP50B208 |
N/A | N/A | N/A | |||||
17-604-215
![]() |
Bullard™
EDP50C230 |
N/A | N/A | N/A | |||||
17-604-214
![]() |
Bullard™
EDP50B460 |
N/A | N/A | N/A | |||||
17-604-213
![]() |
Bullard™
EDP50B230 |
N/A | N/A | N/A | |||||
17-604-216
![]() |
Bullard™
EDP50C460 |
N/A | N/A | N/A | |||||
Description
Operates without temperature alarms, CO monitors or airline filters.
- Supplies air for seven hood-style or ten half or full face mask airline respirators
- Features point of attachment, quick disconnect pods that can be extended up to 300 ft. from pump
- Air flow of 50 cfm at 5 psig
- Easy operation and low maintenance
- Completely mobile and portable
- No expensive installation costs
Specifications
Inlet and outlet filter cartridge, pressure gauges, pressure relief valves and one air supply hose quick-disconnect pod with six 0.5 in. industrial interchange quick-disconnect couplers | |
Electric Driven Air Pump |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title