Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ C 1 Calorimeter Package 3/10
SDP

Catalog No. 01183138 Shop All IKA Works Products
Click to view available options
Voltage:
100/240 V
This item is not returnable. View return policy
This item is not returnable. View return policy

IKA C 1 static jacket oxygen bomb calorimeter represents a giant leap forward in calorimeter technology by featuring a high degree of automation in a compact design; the smallest calorimeter footprint available.

  • Measuring range max: 40000 J
  • Working temperature: 20°C to 30°C
  • Light combustion chamber
  • Automatic oxygen filling, venting and flushing
  • Automatic ignition with fixed ignition wire as well as ignition energy determination for each experiment
  • Interfaces for PC (USB-B), printer (seria interface), balance (serial interface)
  • Automatic water filling and draining
  • Operates according to DIN 51900 and ISO 1928
  • C 1.10 combustion chamber (included) is equipped with the C 5010.5 large crucible holder and C 6 large quartz crucible
  • The scope of delivery includes all parts necessary to set up the unit. Additionally it includes wear parts and consumables for the first approximately 500 experiments including 25 calibrations.
  • With the C 1 package 3/10 including C 1.20 water heater it is possible to operate the C 1 with drinking-quality tap water in a temperature range of 5°C to 25°C (Water temperature < 21°C: measuring mode 22°C/Water temperature > 21°C: measuring mode 30°C).

Specifications

Product Type Oxygen Bomb System
Certifications/Compliance DIN 51900 and ISO 1928
Depth (Metric) 300 mm
Height (Metric) 280 mm
Hertz 50/60 Hz
Includes C 1 Calorimeter, C 1.10 Combustion Chamber and C 1.20 Water Heater
Temperature Range (Metric) 20°C to 30°C
Temperature Resolution 0.0001 K
Voltage 100/240 V
Weight (Metric) 15 g
Width (Metric) 290 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.