Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Co. Cable Choker
Vinyl-coated cable choker with O-rings.
$73.86 - $81.58
Specifications
Certifications/Compliance | Meets ANSI and OSHA Standards |
---|---|
Product Type | Cable Choker |
For Use With (Equipment) | Secure Structures |
Height (English) | 1.1 in. |
Height (Metric) | 2.784 cm |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
17-103-789
|
Werner Co.
A112003 |
36 x 3.9 in. |
Each for $73.86
|
|
|||||
17-103-790
|
Werner Co.
A112006 |
72 x 3.9 in. |
Each for $81.58
|
|
|||||
Description
Made with durable and lightweight vinyl coated galvanized cable' Features two O-rings for pass through to create anchor point.
Specifications
Meets ANSI and OSHA Standards | |
Secure Structures | |
2.784 cm | |
3.9 in. |
Cable Choker | |
1.1 in. | |
O-rings | |
9.906 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title