Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Rubbermaid™ Carb-X™ Containers
Shop All Newell Rubbermaid Inc Products

Click to view available options
Capacity (Metric):
3.8 L
7.6 L
11.4 L
17 L
20.8 L
Description
- Break-resistant, clear polycarbonate for visibility and long life
- Smooth interior for easy cleaning, dishwasher safe
- Precise measurement graduations — red for English, blue for metric
- Easy-grip, pocket-style handles with drain holes
- Stack in use and nest for compact storage
- Temperature range: -40° to +212°F (-40° to +100°C)
- Dimensions for 2 to 8 qts.: 8.75L× 8.31 in.W (22.2 × 21.1cm)
- Dimensions for 12 to 22 qts.: 10.5L× 11.31 in.W (26.7 × 28.7cm)
Order Info
Lid (part number S90440B) not included.
Compliance
NSF certified
Specifications
Specifications
| Capacity (English) | 1 gal. |
| Capacity (Metric) | 3.8 L |
| Certifications/Compliance | NSF |
| Description | Smooth interior finish; Handle type: Pocket |
| Color | Clear |
| Material | Polycarbonate |
| Shape | Square |
| For Use With (Application) | Store Up to 25 Percent More on a Shelf Than Round Containers in the Same Space |
| Product Type | Storage Container |
| Quantity | Each |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction