Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5418 R
GSA_VA

Catalog No. p-200022963 Shop All Eppendorf North America Products
Change view
Click to view available options
Voltage:
120 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
05-401-201 120 V
01-675-146 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-401-201 Supplier Eppendorf™ Supplier No. 5401000137
Only null left
Add to Cart
Add to Cart
Request a Quote

Includes

Unit and rotor

The refrigerated Eppendorf Centrifuge 5418 R is an 18-place centrifuge designed for low to medium capacities using 1.5 to 2.0 mL tubes and Microtainers™. Extremely compact with low access height, and very quiet operation it is capable of up to 16,873 x g, making it ideal for standard molecular biology applications.

  • Small footprint and low access height of 23 cm
  • OptiBowl™ design for quiet operation – even without a rotor lid
  • Eppendorf QuickLock™ rotor allows for fast and ergonomic lid locking
  • Soft-touch one-finger lid closure for ergonomic operation
  • FastTemp function for quick pre-cooling and maximized temperature accuracy inside the rotor
  • ECO power shut-off engages after 8 hours of nonuse to reduce energy consumption (46 % over night) and extend compressor life (can be deactivated)
  • The patented compressor technology reduces vibrations and protects your samples
  • Built-in condensation drain to eliminate water accumulation in the rotor chamber

Service Plan

Service agreement available.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 18 x 1.5/2 mL
Max. Speed 14,000 rpm (w/ incl. rotor)
Max. RCF 16,873 x g (w/ incl. rotor)
Display Large LCD
Height (English) Exterior 9.8 in.
Height (Metric) Exterior 25 cm
Noise Level <57 dBA
Timer 30 sec. to 9:59 hr., Continuous Run Function
Width (English) Exterior 11.7 in.
Width (Metric) Exterior 30 cm
Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
Includes Fixed-angle Aerosol-tight
Safety Features Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids
Ventilated No
Description Knobs, 120 V - Includes: Rotor FA-45-18-11
Electrical Requirements 120 V, 50/60 Hz (US)
Dimensions (L x W x H) Exterior 30 x 46 x 25 cm (11.7 x 18.23 x 9.8 in.)
Controller Type Knobs
Depth (English) 18.2 in.
Depth (Metric) 46 cm
Model 5418R
Wattage 320 W
Maximum Force Range 16,000 to 16,999 x g
Maximum Speed Range 14,000 to 14,999 rpm
Rotor Included Yes
Refrigerated Yes
Run Time 1 min. to 9 hr. 59 min. plus HOLD
Standards EN 61010-1, EN 61010-2-020, EN 61000-6-1, EN 61000-3-2, EN 61000-3-3, EN 61326-1, EN 14971, EN 61010-2-101, EN 61326-2-6, EN 62366, EN ISO 18113-3, EN ISO 18113-1, EN ISO 15223-1,EN 378-1, EN 378-2, EN 50581 (refer to manual for more details)
Net Weight 17 lb. (7.7 kg)
Product Line Eppendorf 5418
Voltage 120 V
Rotor FA-45-18-11
Show More Show Less

The Centrifuge 5418 R is a non-automatic centrifuge for the separation of liquid substance mixtures from the human body and is specifically intended to be used as an accessory together with an in vitro diagnostic device and to enable its use according to its intended purpose. This product complies with the requirements of the EU In Vitro Diagnostics Regulation (IVDR) 2017/746. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.