Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5425 PROMO

Catalog No. 05414052PM2 Shop All Eppendorf North America Products
Click to view available options
Controller Type:
Keypad

Catalog No. 05414052PM2

Supplier: Eppendorf™ 2231000816

Eppendorf™ Centrifuge 5425 has a 24-place capacity, speed up to 21,330 x g, and ensures optimal separation.

  • Eppendorf QuickLock technology allows for fast, ergonomic locking of the rotor lid
  • Increased software features (e.g. 10 acceleration and braking ramps, 3 program buttons, short function without continuous pressing of the key)
  • Increased rotor program (5.0 mL rotor, swing-bucket rotor for PCR strips)
  • OptiBowl™ design for quiet operation, even without a rotor lid
  • Soft-touch, one-finger lid closure for ergonomic operation
  • Low noise level (< 51 db) for a quiet work environment 
  • Max. rotor capacity: 24 × 1.5/2.0 mL vessels, 10 × 5 mL vessels
  • Max. speed: 21,330 × g (15,060 rpm)
TRUSTED_SUSTAINABILITY

Specifications

Capacity 10 x 5 mL
Max. Speed 15,060 rpm
Max. RCF 21,300 x g
Display Large, Bright LCD
Height (English) Exterior 10.24 in.
Noise Level <54 dB(A)
Timer 10 sec. to 9 hr. 59 min., with continuous run function
Width (English) Exterior 11.42 in.
Width (Metric) Exterior 29 cm
Temperature Range -10°C to +40°C
Certifications/Compliance UL (120 V), CAN/CSA (120 V) CE, RoHS
Type Centrifuge
Includes Rotor FA-24 x 2 - Aerosol-tight fixed angle rotor for 24 Tubes
Amperage 3.2 A
Safety Features Lid Lock, steel armored safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids, automatic imbalance recognition
Electrical Requirements 120 V 60 Hz
Dimensions (L x W x H) Exterior 29 x 48 x 26 cm (11.4 x 18.9 x 10.2 in.)
Controller Type Keypad
Depth (English) 18.9 in.
Depth (Metric) 48 cm
Wattage 360 w
Rotor Included Yes
Warranty 2 Years
Refrigerated Yes
Profile (Acceleration/Braking) 15 sec.
Run Time 10 sec. to 9 hr. 59 min.
Net Weight 46.3 lb.
Frequency 50/60 Hz
Voltage 100/120 V
Rotor 6 Available
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.