Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Chromolith™ High Resolution RP-18 Endcapped HPLC Column
Shop All MilliporeSigma Products
Click to view available options
Length (Metric):
25 mm
50 mm
100 mm
Description
- Rapid separations at very low column back-pressure
- High matrix tolerance, allowing time and cost savings with simplified workflows
- Cost-savings due to extended column lifetimes
- Connection of columns, flow gradients and the use of mobile phases with higher viscosity
- UHPLC instruments are fully compatible with Chromolith™ 2 mm i.d. columns

Specifications
Specifications
Diameter (Metric) | 2 mm |
Length (Metric) | 25 mm |
Max. Pressure | 200 bar |
pH | 2 to 7.5 |
Pore Size | Monolith |
Surface Area | 250 m2/g |
Temperature | 50°C max. |
Stationary Phase | C18; Octadecylsilane (ODS) bonding phase |
Matrix | Highly porous monolithic silica |
Carbon Load | 18% |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction