Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5418 R

The Eppendorf Centrifuge 5418 R is an 18-place centrifuge designed for low capacities using 1.5 – 2.0 mL tubes and Microtainers. Extremely compact with low access height, and very quiet operation it is capable of up to 16,873 × g, making it ideal for standard molecular biology applications.

Supplier:  Eppendorf™ 5401000013

 View more versions of this product

Catalog No. 05-401-202

Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative.

Alert:

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.


Description

Description

  • Max. rotor capacity: 18 × 1.5/2.0 mL vessels
  • Max. speed: 16,873 × g (14,000 rpm)
  • Small footprint and low access height of 23 cm
  • OptiBowl™ design for quiet operation – even without a rotor lid
  • Eppendorf QuickLock™ rotor allows for fast and ergonomic lid locking
  • Soft-touch one-finger lid closure for ergonomic operation
  • Temperature range from 0 °C to +40 °C
  • Guaranteed temperature of 4 °C at maximum rotational speed
  • FastTemp function for quick pre-cooling and maximum temperature accuracy inside the rotor
  • ECO power shut-off engages after 8 hours of nonuse to reduce energy consumption (46 % over night) and extend compressor life (can be deactivated)
  • Specifications

    Specifications

    18 x 1.5/2 mL
    16,873 x g
    9.8 in.
    <57 dB(A)
    11.7 in.
    UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
    Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids
    230 V, 50/60 Hz (EU)
    46 cm
    320 W
    14,000 to 14,999 rpm
    Yes
    EN 61010-1, EN 61010-2-020, EN 61000-6-1, EN 61000-3-2, EN 61000-3-3, EN 61326-1, EN 14971, EN 61010-2-101, EN 61326-2-6, EN 62366, EN ISO 18113-3, EN ISO 18113-1, EN ISO 15223-1,EN 378-1, EN 378-2, EN 50581 (refer to manual for more details)
    230 V
    14,000 rpm
    Large LCD
    25 cm
    30 sec. to 9:59 hrs., with continuous run function
    30 cm
    With Rotor FA-45-18-11 and rotor lid
    No
    18.2 in.
    Centrifuge 5418 R (EU-IVD), rotary knobs
    16,000 to 16,999 x g
    Yes
    1 min. to 9 hr. 59 min. plus HOLD
    17 lb. (7.7 kg)
    SDS
    Documents

    Documents

    Product Certifications
    Promotions

    Promotions

    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit