Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Co. Cross Arm Strap
Cross arm strap with web, O-Ring, and D-ring.
$37.70 - $111.88
Specifications
Product Type | Cross-arm Strap |
---|---|
For Use With (Equipment) | Secure Structures |
Height (English) | 0.4 in. |
Height (Metric) | 1.016 cm |
Includes | D-ring, O-ring |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
17-103-783
|
Werner Co.
A111003 |
36 x 3.9 in. |
Each for $37.70
|
|
|||||
17-103-784
|
Werner Co.
A111004 |
48 x 3.9 in. |
Each for $39.76
|
|
|||||
17-103-785
|
Werner Co.
A111006 |
72 x 3.9 in. |
Each for $42.08
|
|
|||||
17-103-786
|
Werner Co.
A111010 |
120 x 3.9 in. |
Each for $65.67
|
|
|||||
17-103-787
|
Werner Co.
A111030 |
360 x 3.9 in. |
Each for $111.88
|
|
|||||
Description
Made with durable polyester webbing. Features large O-ring and standard D-ring for pass through.
Specifications
Cross-arm Strap | |
0.4 in. | |
D-ring, O-ring | |
9.91 cm |
Secure Structures | |
1.016 cm | |
3.9 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title