Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Crucible, Nickel, With Lid

Shop All United Scientific Supplies, Inc Products


Click to view available options
Capacity (Metric):
15 mL
25 mL
50 mL
100 mL
Description
- Sheet nickel crucible with unibody design
- Designed to withstand temperatures up to 600°C
- Polished inside and out
- Cover is included
Specifications
Specifications
Material | Nickel |
Max. Temperature (Metric) | Max. Temp 600°C |
Capacity (Metric) | 50 mL |
Autoclavable | Autoclavable |
Diameter (Metric) Outer | 45 mm |
Height (Metric) | 47 mm |
Product Type | Nickel |
Shape | Tall Form |
Warning: Cancer and reproductive harm
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction