Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Culture Tubes with Screw-Cap Finish
SDPSCI_ED

Catalog No. p-7225793 Shop All United Scientific Supplies, Inc Products
Click to view available options
Capacity (Metric):
8 mL
12 mL
16 mL
20 mL
30 mL
33 mL
Length (Metric):
100 mm
125 mm
150 mm
Diameter (Metric):
13 mm
16 mm
20 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

United Scientific™ Glass Disposable Culture Tubes with Screw-Cap finish, screw cap not included.

Manufactured from 5.1 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements, these test tubes are great for any lab.

  • Each tube has a marking spot and reference mark for orientation
  • Threaded neck to accept screw cap, not included
  • Volume Sizes: 8 mL, 12 mL, 16 mL, 20 mL, 30 mL, and 33 mL

Specifications

Capacity (Metric) 8 mL
Length (Metric) 100 mm
Material Borosilicate Glass
Shape Cylindrical
Thread Size 13-415
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 13 mm
Closure Type Phenolic screw cap
Product Type Culture Tube
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.