Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CurranTaylor™ Ice-O-Matic Self-Contained Undercounter Pearl Ice™ Maker with Storage
SDPSCI_ED

Catalog No. s28646
Click to view available options
Capacity (Metric):
9.97 kg

Use up to 40% less energy and 50% less water than standard cube ice machines. The CurranTaylor™ Ice-O-Matic Self-Contained Undercounter Pearl Ice™ Maker with Storage outputs bits of compacted flaked ice that are soft, long-lasting and conform to samples—even microcentrifuge tubes.

  • Pearl nugget ice maker machine
  • Uses up to 40% less energy and 50% less water than standard cube ice machines
  • Produces up to 85 lbs. of Pearl Ice in 24 hours and stores up to 22 lbs. of ice
  • Front air flow and an ultra compact 15 in.wide cabinet for placement in tight locations or free standing
  • Stainless steel finish—perfect for laboratory or clinical use
  • User-friendly control panel informs whether in ice making mode, alerts a no-water condition, and a time-to-clean reminder
  • Approved for outdoor applications
  • Reversible swing door
  • Optional built-in drain pump allowing for installation flexibility and minimized installation costs
  • Pearl Ice: Small, random lengths from 1/4 in. to 1/2 in. pack tightly and cool quickly
  • For labs, offices and break rooms, medical suites, R & D, athletic departments
  • Outstanding factory warranty with exclusive CurranTaylor support
  • Cat. No. 09-540-121 filter package recommended

Certifications

ISO 9001:2000, AHRI, ETL

Compliance

NSF

Warranty and Services

2 year parts and labor on all components

Specifications

Ambient Temperature (English) 50° to 100.4°F
Ambient Temperature (Metric) 10° to 38°C
Depth (English) 22.6 in.
Amperage 5A
Capacity (English) 22 lb.
Capacity (Metric) 9.97 kg
Depth (Metric) 57.8cm
Product Type Self Contained Undercounter Pearl Ice Maker
For Use With (Application) Labs, offices and break rooms, medical suites, R & D, athletic departments
Height (English) 33.3 in.
Includes 115V/60/1, 7 foot power cord, reversible swing door, front air flow and an ultra compact 15 in. W cabinet, user-friendly control panel
Hertz 60Hz
Material Stainless Steel
Height (Metric) 84.7cm
Pressure Range 20 to 80psi
Voltage 115V
Width (English) 14.8 in.
Yield 85 lb. of Pearl ice in 24 Hours
Capacity 22 lb., 9.97kg
Electrical Requirements 115V 60Hz
Weight (English) Shipping 133 lbs.
Weight (Metric) Shipping 60kg
Warranty 2 Years parts and labor, 5 Years parts coverage on the compressor
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.