Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Deepwell™ 96-well Plates PROMO
Shop All Eppendorf North America Products
Click to view available options
Color:
Clear, White
White
Volume (Metric) Well:
1000 μL
500 μL
Height (Metric):
2.71 cm
4.41 cm
Surface Treatment:
Non-treated
Protein LoBind
Description
- Made of virgin polypropylene
- Centrifugation-stable in a temperature range from 4°C to 40°C
- Standard, DNA LoBind, and Protein LoBind plates can be centrifuged up to 6000 x G
- Sterile plates can be centrifuged up to 5000 x G
- Even surface and precisely molded raised rims permit perfect sealing, even after repeated sealing
- Stackable without well nesting
- High chemical resistance
- Suitable for storage to -80°C
- Autoclavable
- RecoverMax™ well designs with rounded edges and conical bottoms guarantee maximum sample recovery, prevent contamination due to sample wicking, and enable high-speed pipetting and excellent mixing
- SBS standard footprint
- Automation friendly
DNA LoBind and Protein LoBind Surface
- Guarantees maximum sample recovery by minimizing sample-to-well adsorption
- Achieves sample-repelling properites without surface coating—no risk for sample contamination
- Supplied in a PCR Clean format (certified free from DNA, DNase, RNase, and PCR inhibitors)
Specifications
Specifications
| Certifications/Compliance | IVD, SBS, ANSI |
| Format | Standard |
| Lid | Without Lid |
| Array | 8 x 12 |
| Autoclavable | Autoclavable |
| Color | White |
| Material | Polypropylene |
| Volume (Metric) Well | 500 μL |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction