Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Discovery™ C8 HPLC Column, 5 μm Particle Size
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
12.5 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
Description
- Excellent reproducibility
- Faster separation of strongly hydrophobic analytes than C18 columns
- Stable, low-bleed LC-MS separations
- Exceptional peak shapes for basic and acidic compounds
- Compatible with low organic/highly aqueous mobile phases

Specifications
Specifications
Diameter (Metric) | 4.6 mm |
Length (Metric) | 25 cm |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 180 Å |
Surface Area | 200 m2/g |
Stationary Phase | C8 (Octyl) |
Product Line | Discovery |
Matrix | C8 (Octyl) Phase/Silica Gel, High Purity, Spherical Base Material |
Endcapped | Yes |
Show More |
Discovery is a registered trademark of Sigma-Aldrich Co. LLC
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction