Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Luer Lock, Non-Jacketed Liquid Chromatography Column, 30 cm

Catalog No. 111009817 Shop All MilliporeSigma Supelco Products
Click to view available options
Quantity:
5/Pk.

Constructed of borosilicate glass and are rated at a maximum pressure of 15 psi (1 bar).

Fixed polypropylene end caps, polyethylene bed supports, Luer-Lock inlet and outlet fittings.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 1.5 cm
Length (Metric) 30 cm
Quantity 5/Pk.
Volume (Metric) 53 mL
Column Type Chromatography
Material Borosilicate Glass
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.