Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Discovery™ HS C18 HPLC Column, 3 μm Particle Size
Shop All MilliporeSigma Supelco Products
Click to view available options
Length (Metric):
5 cm
7.5 cm
15 cm
Diameter (Metric):
2.1 mm
4.6 mm
Description
- Stable, low bleed for LC-MS applications
- Scalable from analytical to preparatory
- Highly stable to ensure excellent run-to-run and lot-to-lot reproducibility
- Higher hydrophobicity for better resolution of difficult analytes
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 7.5 cm |
| Particle Size | 3 μm |
| pH | 2 to 8 |
| Pore Size | 120 Å |
| Surface Area | 300 m2/g |
| Stationary Phase | C18 (Octadecyl) |
| Product Line | Discovery |
| Matrix | C18 (Octadecyl) Phase/Silica Gel, High Purity, Spherical Particle Platform |
| Endcapped | Yes |
| Show More |
Discovery is a registered trademark of Sigma-Aldrich Co. LLC
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction