Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Flat Bottom Glass Crystallizing Dishes with Spout
SCI_ED

Catalog No. s39760 Shop All Eisco Products
Click to view available options
Capacity (Metric):
40 mL
100 mL
300 mL
500 mL
1000 mL
2000 mL
Diameter (Metric):
50 mm
70 mm
100 mm
115 mm
150 mm
190 mm
Height (Metric):
3 cm
40 mm
50 mm
63.5 mm
7.62 cm
10.41 cm

Flat bottom glass crystallizing dishes with spouts for easy, mess free pouring. Ideal for storage and crystallization. Reusable and autoclavable.

  • Made from high quality borosilicate 3.3 glass
  • Spout for easy, mess free pour
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Capacity (English) 67.6 oz.
Autoclavable Autoclavable
Bottom Shape Flat
Capacity (Metric) 2000 mL
Color Clear
Material Borosilicate Glass
Shape Cylindrical
Sterility Non-sterile
Surface Treatment Non-treated
Type Crystallizing Dish
Volume (Metric) Working 2000 mL
For Use With (Application) Crystallization
No. per Pack 1 Ea.
Quantity 1/Pk.
Length (English) 7.3 in.
Length (Metric) 18.54 cm
Width (Metric) 18.54 cm
Height (Metric) 10.41 cm
Height (English) 4.1 in.
Diameter (English) 7.5 in.
Diameter (Metric) 190 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.