Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Disposable Culture Tubes

Shop All United Scientific Supplies, Inc Products


Click to view available options
Capacity (Metric):
0.75 mL
3 mL
5 mL
9 mL
10 mL
14 mL
18 mL
22 mL
28 mL
34 mL
60 mL
Description
- Disposable Culture Tubes are manufactured from high quality 5.1 expansion borosilicate glass.
- Rimless design enables easy plugging using a stopper.
- Caps not included.
- Meet USP Type I and ASTM E438, Type I, Class B requirements.
- Tubes are packaged in shrink-wrapped boxes to keep them particle-free.
Specifications
Specifications
Diameter (Metric) | 16 mm |
Product Type | Culture Tube |
Autoclavable | Autoclavable |
Capacity (Metric) | 14 mL |
Bottom Shape | Round |
Material | Borosilicate Glass (5.1) |
No. per Pack | 1000 Pk. |
Sterility | Non-sterile |
Graduated | No |
Height (Metric) | 100 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction