Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ Battery Packs for X-am™ 7000 Multigas Monitor

Catalog No. p-3082316 Shop All Draeger Safety, Inc. Products
Change view
Click to view available options
Type:
Battery Pack, extra run time
Standard Battery Pack
Battery Life:
20 hr.
9 hr.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Battery Life
19-130-3761 Standard Battery Pack 9 hr.
19-130-3762 Battery Pack, extra run time 20 hr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-130-3761 Supplier Dräger™ Supplier No. 8317408

Accessory for X-am 7000 Multigas Monitor.

Accessory for X-am 7000 Multigas Monitors.

Specifications

Battery Life 9 hr.
Dimensions (L x W x H) 6 x 5.5 x 3 in. (15 x 14 x 7.5cm)
For Use With (Equipment) Draeger X-am 7000 Multigas Monitor
Type Standard Battery Pack
Height (English) 3 in.
Height (Metric) 7.5 cm
IP Rating IP67
Length (English) 6 in.
Length (Metric) 15 cm
Weight (English) 21.12 oz.
Weight (Metric) 600g
Width (English) 5.5 in.
Width (Metric) 14 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.