Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Specific Gravity Plain Form Hydrometers, For Liquids Heavier Than Water

Used in food and beverage, chemical, pharmacology, transportation, refrigeration industries

Specifications

Quantity 10/Pk.
Type Specific Gravity Plain Form Hydrometer
Accuracy ±0.002
Increments 0.002
Length (Metric) 165 mm
View More Specs

Products 5
Catalog Number Mfr. No. Specific Gravity Range Price Quantity & Availability  
Catalog Number Mfr. No. Specific Gravity Range Price Quantity & Availability  
13-202-815
View Documents
H-B Instrument™
B618016900
1.970 to 2.040 N/A N/A N/A
13-202-813
View Documents
H-B Instrument™
B618016400
1.660 to 1.730 N/A N/A N/A
13-202-811
View Documents
H-B Instrument™
B618016000
1.420 to 1.490 N/A N/A N/A
13-202-810
View Documents
H-B Instrument™
B618015800
1.300 to 1.370 N/A N/A N/A
13-202-814
View Documents
H-B Instrument™
B618016700
1.840 to 1.920 N/A N/A N/A
Description

Description

  • Lead free ballast and glass
  • Features 0.002 divisions,165mm (6.5 in.) long
  • Individually serialized
  • Temperature standardization: 60°F (15°C)
  • Hand inspected by our U.S. quality team
  • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Specifications

Specifications

10/Pk.
±0.002
165 mm
15°C
Specific Gravity Plain Form Hydrometer
0.002
Lead Free Metal
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.