Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ EC GC Septa
SDP

Catalog No. SG041902 Shop All SGE Inc. Products
Change view
Click to view available options
Diameter (Metric) Outer:
11 mm
Temperature (Metric) Max:
350°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Temperature (Metric) Max
SG041902 11 mm 350°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SG041902 Supplier Trajan™ Supplier No. 041902

EC GC septa is designed for long lifetime and low injection port adhesion

  • Combines long injection lifetime, low bleed and low injection port adhesion
  • Reliable seal against carrier gas pressure in the inlet
  • No bleed or contamination into the GC system
  • Maximum operating temperature of 350°C (300°C for 17mm size)

Specifications

Type Long Life EC Septum
Material High Temperature Silicone
Diameter (Metric) Outer 11 mm
Temperature (Metric) Max 350°C
Description Combines significantly longer injection life, low bleed and low injection port adhesion.
Quantity 25/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.