Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Pressure Sensor
SCI_ED

Catalog No. S13458 Shop All Eisco Products
Click to view available options
Type:
Sensor, Pressure

Requires

Eisco Sensors Base Unit

Helps explore properties of gas and incorporate hands-on digital data collection.

  • Connects to variety of containers and apparatus, making it easy to use with any lesson
Specifications:
  • Range: 0 to 7 atm., 0 to 100psi, 0 to 700 kPa,  0 to 7 bar
  • Resolution: 0.01atm., 0.1psi, 0.1 kPa, / 0.01 bar
  • Sample Rate: 100 S/sec

Specifications

Type Sensor, Pressure
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.