Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Chattaway Lab Spatula
Shop All Eisco Products

Click to view available options
Length (Metric):
10 cm
15 cm
20 cm
Quantity:
1 Ea.
12 Pk.
6 Pk.
Description
- Standard Chattaway Lab Spatula
- One flat end and one angled end
- Polished
- Economical
- Perfect for laboratory uses
- Includes 12 spatulas per pack
Specifications
Specifications
Quantity | 6 Pk. |
Autoclavable | Autoclavable |
Shape | Flat Squared End, Spoon End |
Product Type | Chattaway Spatula |
Finish | Polished |
Length (English) | 5.9 in. |
Width (English) | 0.39 in. |
Width (Metric) | 1 cm |
Dimensions (L x W) | 5.9 x 0.39 in. (15 x 1 cm) |
Includes | 1 Flat End, 1 End Bent Upwards |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction