Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Chattaway Lab Spatula
Shop All Eisco Products

Click to view available options
Length (Metric):
10 cm
15 cm
20 cm
Quantity:
1 Ea.
12 Pk.
6 Pk.
Description
- Standard Chattaway Lab Spatula
- One flat end and one angled end
- Polished
- Economical
- Perfect for laboratory uses
- Includes 12 spatulas per pack
Specifications
Specifications
Quantity | 12 Pk. |
Shape | Flat Spatula End, Spoon End |
Autoclavable | Not Autoclavable |
Description | One end is flat, one end is angled/bent |
Product Type | Chattaway Spatula |
Finish | Polished |
For Use With (Application) | Laboratory Uses |
Material | Metal |
Length (Metric) | 10 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction