Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Temperature Sensor
Shop All Eisco Products

Click to view available options
Temperature Range (Metric):
-40°C to +140°C
Description
Requires
Eisco Sensors Base Unit
Specifications:
- Range: -40 to 140°C; -40 to 284°F
- Resolution: 0.01°C; 0.01°F
- Max Sampling: 100 S/sec
- Building own thermometer, earth and weather science studies, studying chemical reactions
Specifications
Specifications
| Type | Sensor, Temperature |
| For Use With (Application) | Building own thermometer, earth and weather science studies, studying chemical reactions |
| Resolution | 0.01°C; 0.01°F |
| Temperature Range (Metric) | -40°C to +140°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction