Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Bench Brushes
Shop All Excelta Corporation Products
Click to view available options
Length (Metric):
21.6 cm
25.4 cm
Bristle Type:
Half Hard
Half Soft
Soft
Description
- Wooden handle
- All ESD safe except 8.5 in. long brush
Specifications
Specifications
| Product Type | Bench Brush |
| Bristle Material | Nylon |
| Bristle Type | Half Hard |
| Handle Material | Wood |
| Color | White |
| Length (English) | 8.5 in. |
| Length (English) Bristle | 3.75 in. |
| Length (Metric) | 21.6 cm |
| Length (Metric) Bristle | 9.5 cm |
| No. of Bristle Rows | 4 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction