Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Extreme Precision Heat-Resistant Cleaning Brushes
Shop All Excelta Corporation Products
Click to view available options
Size:
0.187 in. (4.7 mm)
0.25 in. (6.3 mm)
0.375 in. (9.5 mm)
0.5 in. (12.7 mm)
Description
- Delrin handles
- Heat resistant to 250°F
- Overall Length: 4.5 in.
Specifications
Specifications
| Product Type | Brush |
| Bristle Material | Nylon |
| Handle Material | POM |
| Tip Type | Straight |
| Autoclavable | Autoclavable |
| Diameter (English) Handle | 0.25 in. |
| Diameter (Metric) Handle | 0.63 cm |
| For Use With (Application) | Soft non-shedding nylon fibers set into delrin handles for working on delicate parts |
| Length (English) | 4.5 in. |
| Length (English) Bristle | 0.5 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction