Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Extreme Precision Instrument Cleaning Brushes
Shop All Excelta Corporation Products
Click to view available options
Length (Metric):
13.97 cm
14.6 cm
Bristle Material:
Hog Hair
Nylon
Stainless Steel
Tip Type:
Bent
Straight
Description
- Overall Length: 5.5 to 5.75 in. (14 to 14.6cm)
- Delrin 0.25 in. (0.64cm) diameter handle
- Tip Width: 0.12 in. (3.1mm)
- Tip Length: 0.18 in. (4.7mm)
Specifications
Specifications
Product Type | Instrument Cleaning Brush |
Bristle Material | Nylon |
Handle Material | Stainless Steel, POM |
Tip Type | Straight |
Diameter (English) Handle | 0.25 in. |
Diameter (Metric) Handle | 0.64 cm |
For Use With (Application) | Designed for general cleaning in tight areas, instruments |
Length (English) | 5.75 in. |
Length (English) Handle | 5.5 in. |
Length (Metric) | 14.6 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction