Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Extreme Precision Instrument Cleaning Brushes

Catalog No. 17467519 Shop All Excelta Corporation Products
Click to view available options
Length (Metric):
13.97 cm
14.6 cm
Bristle Material:
Hog Hair
Nylon
Stainless Steel
Tip Type:
Bent
Straight

Designed for general cleaning in tight areas

  • Overall Length: 5.5 to 5.75 in. (14 to 14.6cm)
  • Delrin 0.25 in. (0.64cm) diameter handle
  • Tip Width: 0.12 in. (3.1mm)
  • Tip Length: 0.18 in. (4.7mm)

Specifications

Product Type Instrument Cleaning Brush
Bristle Material Stainless Steel
Handle Material Stainless Steel, POM
Tip Type Straight
Diameter (English) Handle 0.25 in.
Diameter (Metric) Handle 0.64 cm
For Use With (Application) Designed for general cleaning in tight areas, instruments
Length (English) 5.75 in.
Length (English) Handle 5.5 in.
Length (Metric) 14.6 cm
Length (Metric) Handle 13.97 cm
Precision Extreme
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.