Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Air Impurities Removal Systems Extract-ALL™ Portable Fume Extraction System: Replacement Filters
SDP

Replacement filters for Extract-ALL Portable Fume Extraction Systems

$165.93 - $249.49

Specifications

Product Type Replacement Filter
Dimensions (L x W) 12 x 12 in. (30.48 x 30.48 cm)
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (Metric) 30.48 cm
View More Specs

Products 3
Catalog Number Mfr. No. Filter Type For Use With (Equipment) Price Quantity & Availability  
Catalog Number Mfr. No. Filter Type For Use With (Equipment) Price Quantity & Availability  
19-097-444
SDP
Encompass
View Documents
Air Impurities Removal Systems
RF9872
Primary Rigid Cell Filter, 95% Efficient Ductless clean air station
Each for $249.49
Only null left
Add to Cart
 
19-097-443
SDP
Encompass
View Documents
Air Impurities Removal Systems
RF9871
Prefilter 19-097-416 Portable Fume Extraction System
Pack of 4 for $165.93
Only null left
Add to Cart
 
19-097-448
SDP
Encompass
View Documents
Air Impurities Removal Systems
RF9876
Filter, Pleat-Final Portable fume extraction system
Pack of 4 for $223.38
Only null left
Add to Cart
 
Description

Description

For use with Extract-ALL Portable Fume Extraction Systems

Specifications

Specifications

Replacement Filter
12 in.
30.48 cm
12 x 12 in. (30.48 x 30.48 cm)
30.48 cm
12 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.