Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ferrules for Capillary Columns: 100% Graphite
SDP

Catalog No. 06717611 Shop All Restek Corporation Products
Click to view available options
Diameter (Metric) Inside:
0.04 cm
0.05 cm
0.08 cm
Quantity:
10/Pk.
50/Pk.

Catalog No. 06-717-611

Supplier: Restek™ 20201

Only null left
Add to Cart
Add to Cart

Made of high-purity materials that will not contribute background impurities for sensitive and selective detectors

All-graphite.

  • Designed to seat securely in a variety of chromatography tube and pipe fittings
  • For 1/16 in. compression-type fittings
100% Graphite Ferrules
  • High-density and contain no binders that can off-gas or absorb analytes
  • With a smoother surface and cleaner edges than conventional graphite ferrules
  • Ferrules are very soft and can be easily deformed for an effective seal with fused silica or glass columns
  • Stable to 450°C (842°F)

Specifications

For Use With (Equipment) 0.062 in. Compression Type Fitting, Fits Column I.D. 0.28, 0.32 mm
Temperature (English) Max. 842°F
Type Ferrule
Material Graphite
Temperature (Metric) Max 450°C
For Use With (Application) Capillary
Diameter (English) Inside 0.019 in.
Quantity 10/Pk.
Diameter (Metric) Inside 0.05 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.