Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Force C18 LC Columns, Particle Size: 1.8 μm
SDP

Catalog No. 06611566 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
Diameter (Metric):
2.1 mm
3 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-611-566 50 mm 2.1 mm
06-611-565 30 mm 2.1 mm
06-611-567 50 mm 3 mm
06-611-563 100 mm 2.1 mm
06-611-564 100 mm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-611-566 Supplier Restek™ Supplier No. 9634252
Add to Cart
Add to Cart

A traditional end-capped C18 column, ideal for general-purpose use in reversed-phase chromatography

  • Wide pH range (2 to 8) provides excellent data quality for many applications, matrices, and compounds
  • Offers high hydrophobic retention

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 50 mm
Ligand Type Endcapped C18
Max. Pressure 830 bar (12,000 psi)
Particle Size 1.8 μm
pH 2 to 8
Pore Size 100 Å
Surface Area 300 m2/g
Temperature 80°C
USP Type L1
Stationary Phase C18, Octadecylsilane
Packing Material Fully Porous Silica
Carbon Load 20%
Column Type Reversed-Phase
Endcapped Yes
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.