Learn More
Description
- Patented titanium hybrid ferrules can be installed repeatedly without compromising high-pressure seal
- Auto-adjusting design provides ZDV (Zero Dead Volume) connection to any 10-32 female port
- Requires EXP Direct Connect Holder (cat. #25808)
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| For Use With | Force Biphenyl LC Columns |
| Length (Metric) | 5 mm |
| Max. Pressure | 600 bar (8,700 psi) |
| Quantity | 3/Pk. |
| Product Type | Guard Cartridge |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
