Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Force EXP™ Guard Column Cartridges
SDP

Catalog No. 06611643 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
For Use With:
Force Biphenyl LC Columns
Force C18 LC Columns
Force FluoroPhenyl LC Columns
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) For Use With
06-611-643 3 mm Force Biphenyl LC Columns
06-611-642 2.1 mm Force Biphenyl LC Columns
06-611-641 4.6 mm Force Biphenyl LC Columns
06-611-645 2.1 mm Force C18 LC Columns
06-611-646 3 mm Force C18 LC Columns
06-611-644 4.6 mm Force C18 LC Columns
06-611-648 2.1 mm Force FluoroPhenyl LC Columns
06-611-649 3 mm Force FluoroPhenyl LC Columns
06-611-647 4.6 mm Force FluoroPhenyl LC Columns
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 06-611-643 Supplier Restek™ Supplier No. 962950253
Add to Cart
Add to Cart

Free-Turn™ architecture allows cartridges to be changed by hand without breaking inlet/outlet fluid connections, no tools needed

  • Patented titanium hybrid ferrules can be installed repeatedly without compromising high-pressure seal
  • Auto-adjusting design provides ZDV (Zero Dead Volume) connection to any 10-32 female port
  • Requires EXP Direct Connect Holder (cat. #25808)

Specifications

Diameter (Metric) 3 mm
For Use With Force Biphenyl LC Columns
Length (Metric) 5 mm
Max. Pressure 600 bar (8,700 psi)
Quantity 3/Pk.
Product Type Guard Cartridge
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.