Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Force FluoroPhenyl LC Columns, Particle Size: 1.8 μm
SDP

Catalog No. 06611586 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
Diameter (Metric):
2.1 mm
3 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-611-586 100 mm 2.1 mm
06-611-588 30 mm 2.1 mm
06-611-589 50 mm 2.1 mm
06-611-590 50 mm 3 mm
06-611-587 100 mm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-611-586 Supplier Restek™ Supplier No. 9639212
Add to Cart
Add to Cart

Capable of both reversed-phase and HILIC separations

  • Ideal for increasing sensitivity and selectivity in LC-MS analyses
  • Offers increased retention for charged bases

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 100 mm
Ligand Type Fluorophenyl
Max. Pressure 830 bar (12,000 psi)
Particle Size 1.8 μm
pH 2 to 8
Pore Size 100 Å
Surface Area 300 m2/g
Temperature 80°C
USP Type L43
Stationary Phase Pentafluorophenyl propyl
Packing Material Fully Porous Silica
Carbon Load 10%
Column Type Reversed-Phase, HILIC
Endcapped No
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.