Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Gas Measuring Tube
SDPSCI_ED

Catalog No. s27812 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S27812 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27812 Supplier United Scientific Supplies Supplier No. GTUBE50
Only null left
Add to Cart
Add to Cart

Made of borosilicate glass.

  • Closed at the zero end for gas measurement
  • Resilient white enamel graduations from 0.5 mL to 50 mL
  • Graduated in 0.5 mL intervals
  • Tube capacity: 50 mL

Specifications

Capacity (Metric) 50 mL
Material Borosilicate Glass
Type Gas Tube
Diameter (Metric) Outside 13 mm
Length (Metric) 650 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.