Learn More
Honeywell Analytics™ GasAlertMicroClip XT Multigas Detectors
Durable, reliable, accurate and easy-to-use
Specifications
Alarm Types | Audible, visual, vibrating |
---|---|
Battery Life | 10 hr. |
Battery Type | Lithium Polymer, Rechargeable |
Depth (English) | 1.12 in. |
Depth (Metric) | 2.8 cm |
Description
The simplicity and minimal training requirements make these gas detectors a low-cost option, and the compact, lightweight design makes it versatile and comfortable.
- Options for sensors to monitor single or multiple gases
- Continuous LCD shows real-time gas concentrations
- IntelliFlash™ verifies operation and compliance to user and supervisor
- Full function self-test of sensor, battery status, circuit integrity and audible/visual alarms on start up
- Equipped with internal vibrating alarm for high noise areas
- Alarm setpoints are user adjustable
- Tamper-proof, one button operation
- Water-resistant
- Multi-language support
- Size: 10.8 × 6.0 × 2.7cm (4.2 × 2.4 × 1.1 in.)
- Weight: 160g (5.7 oz.)
- Temperature Range: -20° to +58°C (-4° to +136°F)
- Humidity: 0 to 95% RH (non-condensing)
H2S Sensors
- Measuring Range: 0 to 100ppm
- Resolution: 1.0ppm
- Measuring Range: 0 to 500ppm
- Resolution: 1.0ppm
- Measuring Range: 0 to 30% by vol
- Resolution: 0.1%
- Measuring Range: 0 to 100% LEL; 0 to 5.0% v/v
- Resolution: 1.0% LEL; 0.1% v/v
Warranty and Services
Full two year warranty including sensors
Specifications
Audible, visual, vibrating | |
Lithium Polymer, Rechargeable | |
2.8 cm | |
LCD | |
11.09 cm | |
O2: 0.1%, LEL: 1%, H2S: 1ppm, CO: 1ppm | |
-20°C to +50°C | |
171g | |
6.01 cm |
10 hr. | |
1.12 in. | |
Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen | |
4.37 in. | |
10 to 100% | |
-4°F to +122°F | |
6 oz. | |
2.37 in. |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.