Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ GC Capillary Columns: Cyanopropyl Polysilphenylene Siloxane
SDP

Catalog No. SG054607 Shop All SGE Inc. Products
Click to view available options
Length (Metric):
10 m
15 m
25 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.22 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.2 μm
0.25 μm
0.5 μm
Particle Size:
0.2 μm
0.25 μm
0.5 μm

Catalog No. SG054607

Supplier: SGE™ 054607

Range of columns that feature high levels of robustness, reproducibility and performance

  • Low bleed; high inertness for most demanding analyses
  • High tolerance level to adverse conditions and samples
  • Manufactured to exact specifications, ensuring column-to-column reproducibilty

  • forte BPX-70 (70% Cyanopropyl Polysilphenylene-siloxane)—MS-premium, low bleed column with a polarity that has been designed for Fatty Acid Methyl ester (FAME) analysis

Specifications

Diameter (Metric) Inner 0.32 mm
Stationary Phase 70% Cyanopropyl Polysilphenylene Siloxane
Max. Temperature 260°C
For Use With (Application) GC/MS, cis/trans Isomer Analysis
Particle Size 0.25 μm
Temperature Range 50°C to 250°C
Film Thickness 0.25 μm
Length (Metric) 50 m
Packing Material BPX70
Polarity Polar
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.