Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ GC Capillary Columns: Cyanopropyl Polysilphenylene Siloxane
Shop All SGE Inc. Products

Click to view available options
Length (Metric):
10 m
15 m
25 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.22 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.2 μm
0.25 μm
0.5 μm
Particle Size:
0.2 μm
0.25 μm
0.5 μm
Description
Range of columns that feature high levels of robustness, reproducibility and performance
- Low bleed; high inertness for most demanding analyses
- High tolerance level to adverse conditions and samples
- Manufactured to exact specifications, ensuring column-to-column reproducibilty
- forte BPX-70 (70% Cyanopropyl Polysilphenylene-siloxane)—MS-premium, low bleed column with a polarity that has been designed for Fatty Acid Methyl ester (FAME) analysis
Specifications
Specifications
| Diameter (Metric) Inner | 0.22 mm |
| Stationary Phase | 70% Cyanopropyl Polysilphenylene Siloxane |
| Max. Temperature | 260°C |
| For Use With (Application) | FAMEs Analysis, cis/trans Isomer Analysis |
| Particle Size | 0.25 μm |
| Temperature Range | 50°C to 250°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 60 m |
| Packing Material | BPX70 |
| Polarity | Polar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction