Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ GC Capillary Columns: Cyanopropyl Polysilphenylene
Shop All SGE Inc. Products

Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.53 mm
Film Thickness:
1.4 μm
3 μm
Particle Size:
1.4 μm
3 μm
Description
- Low bleed; high inertness for most demanding analyses
- High tolerance level to adverse conditions and samples
- Manufactured to exact specifications, ensuring column-to-column reproducibilty
- forte BPX-VOLATILES (Cyanopropylphenyl Polysiloxane [Volatiles])—Columns used for EPA volatile organics analysis (EPA 624, 502.2)
Specifications
Specifications
| Diameter (Metric) Inner | 0.25 mm |
| Stationary Phase | Cyanopropylphenyl Polysiloxane |
| USP Type | G43 |
| Max. Temperature | 300°C |
| For Use With (Application) | Simulated Distillation, Volatile Organic Compounds Analysis, Alcohol Analysis |
| Particle Size | 1.4 μm |
| Temperature Range | 0°C to 290°C |
| Film Thickness | 1.4 μm |
| Length (Metric) | 60 m |
| Packing Material | BPX-Volatiles |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction