Learn More
Description
Order Info
- Come in packs of 2
- Size (L x W): 7.87 x 10.23 in. (20 x 26cm)
- Thickness: 0.15 in. (4mm)
Specifications
Specifications
| For Use With (Equipment) | Electrophoresis System |
| Type | Glass Plate |
| Thickness (English) | 0.15 in. |
| Thickness (Metric) | 0.4 cm |
| Dimensions (L x W) | 7.87 x 10.23 in. (20 x 26 cm) |
| Length (English) | 7.87 in. |
| Length (Metric) | 20 cm |
| Width (English) | 10.23 in. |
| Width (Metric) | 26 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.