Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Glass Crucible Lid
SDP

Catalog No. 01258294 Shop All United Scientific Supplies, Inc Products
Click to view available options
Capacity (Metric):
10 mL
15 mL
20 mL
25 mL
30 mL
50 mL
80 mL
100 mL
150 mL

Catalog No. 01-258-294

Supplier: United Scientific™ CGQ020L

Only null left
Add to Cart
Add to Cart

Glass Lid for use with glass crucibles.

  • Manufactured from quartz glass.
  • For use with crucibles.

lids, glass lids, crucible lids, glass crucible lids, crucibles, glass crucibles

Specifications

Description Lid for 20 mL Crucible
Material Quartz Glass
Capacity (Metric) 20 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 39 mm
Height (Metric) 19 mm
Product Type Crucible Lid
Shape Round
Diameter (Metric) Base 37 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.