Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Glass Plates for Standard Flatbed Units

Catalog No. p-3826894 Shop All Cytiva Products
Click to view available options
Thickness (Metric):
0.5 mm
1 mm
3.0 mm
Length (Metric):
125 mm
200 mm
Width (Metric):
260 mm
Quantity:
2/Pk.
3/Pk.

Supplied in packs of 3

  • 125 x 240 x 0.5 mm
  • Polystyrene spacer
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Standard Flatbed Unit
Type U-Frame Glass Plate
Material Glass
Quantity 2/Pk.
Thickness (English) 0.03 in.
Thickness (Metric) 1 mm
Length (Metric) 200 mm
Width (Metric) 260 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.