Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Glass Tall Form Crucible

Shop All United Scientific Supplies, Inc Products


Click to view available options
Capacity (Metric):
15 mL
25 mL
50 mL
Description
- Tall form clear quartz glass crucibles are ideal for analytical applications that require ashing of samples
- Quartz material offers low expansion, dimensional stability, and thermal shock resistance
- Can withstand a continuous operating temperature of 1050°C (1922°F)
- Lids sold separately
Specifications
Specifications
Material | Quartz Glass |
Capacity (Metric) | 15 mL |
Autoclavable | Autoclavable |
Diameter (Metric) Outer | 40 mm |
Height (Metric) | 35 mm |
Product Type | Crucible |
Shape | Tall Form |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction